Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink, 85.25"x20.625"x19.125"

  • Mfr # TLX-3-0021

  • Zoro # G401209382


product price: $8,593.20
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Includes
Thumb Screw Fasteners, Vandal-Resistant Fasteners
Standards
CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLX-3-0021
Zoro #
G401209382
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
2 9/16 in
Bowl Depth
6 in
Overall Length
85 1/4 in
Overall Width
20 5/8 in
Overall Height
19 1/8 in
Bowl Size
77 5/8 x 14 1/4
Water Inlet Connection Size
1/2 in
Bowl Width
14 1/4 in
Bowl Length
77 5/8 in
Drain Opening Diameter
1 1/2 in

Details

Finish
Unfinished
Includes
Thumb Screw Fasteners, Vandal-Resistant Fasteners
Standards
CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372
Item
Bathroom Sink
ADA Compliant
ADA Compliant
No. of Bowls
1
Faucet Mounting Centers
25 5/16 in
Drain Opening
1 1/2 in
ADA Compliance
Yes
Color
Graphite
Number of Stations
3
Faucet Operation
Sensor
Flow Rate
0.5 gpm
Bowl Shape
Rectangular
Number of Faucet Holes
3
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
CEC Compliant
CEC Compliant
Vandal Resistant Features
Vandal Resistant Access Panel with Vandal Resistant Fasteners Plus Vandal Resistant and Easy Repairable Bowl
Sink Material
Terreon(R)
Indoor/Outdoor Usage
Indoor
Sink Type
Bathroom
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Not Included
Water Inlet Connection Type
NPT
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Not Included
Mounting Type - Sinks
Wall
Series
Express
Faucet Body Material
Brass
Mounting Location - Faucet
Deck
Vandal-Resistant Features
Vandal-Resistant Access Panel, Vandal-Resistant Fasteners
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
3
Faucet Mounting Location
Deck
Number of Bowls
1

Description

Bathroom Sink,85.25"x20.625"x19.125"

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.