Bathroom Sink Kit, 24.5"x14.5"x7.625
Mfr # WB2-WB-ER1-0056
Zoro # G8488841
product price: $5,136.99
/ea
Free Shipping & Returns
Key Features
Bowl Size
21 5/8 in x 11 1/2 in
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB2-WB-ER1-0056
Zoro #
G8488841
UPC #
084241032365
Country of Origin
United States
Dimensions
Bowl Size
21 5/8 in x 11 1/2 in
Manufacturers Warranty Length
3 yr
Overall Length
24 1/2 in
Faucet Hole Dia.
1 7/16 in
Overall Width
14 1/2 in
Overall Height
7 5/8 in
Bowl Width
11 1/2 in
Bowl Length
21 5/8 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/2 in
Description
Handwashing Sink with Faucet
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.