Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink Kit, 24.5"x14.5"x7.625"

  • Mfr # WB2-WB-TR1-0050

  • Zoro # G8488948


product price: $4,577.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Bowl Size
21 5/8 in x 11 1/2 in
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2-WB-TR1-0050
Zoro #
G8488948
UPC #
084241032303
Country of Origin
United States

Dimensions

Bowl Size
21 5/8 in x 11 1/2 in
Faucet Hole Dia.
1 7/16 in
Overall Width
14 1/2 in
Overall Length
24 1/2 in
Manufacturers Warranty Length
3 yr
Overall Height
7 5/8 in
Water Inlet Connection Size
1/2 in
Bowl Length
21 5/8 in
Bowl Width
11 1/2 in
Drain Opening Diameter
1 1/2 in

Details

Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
Color
Designer White
Item
Bathroom Sink Kit
Faucet Mounting Centers
1 3/4 in
Number of Stations
1
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Drain Opening
1 1/2 in
Standards
CAN/CSA C22.2 No 36-08, CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372, TAS, UL499
Faucet Operation
Sensor
Includes
Drain Cap, Dryer, Liquid Foam Dispenser, Micro Controller, Single Tempered Line Assembly, Stainless Steel Access Panel
Sink Type
Bathroom
Counter Mounting Type
Undermount
Includes Drain Pipe
Drain Pipe Included
Number of Faucet Holes
2
Vandal Resistant Features
Access Panel with Vandal Resistant Screws
Indoor/Outdoor Usage
Indoor
Sink Material
Terreon(R)
Series
Washbar
Includes Basket Strainer
Basket Strainer Not Included
Includes Faucet
Faucet Included
Power Source
AC Powered
Mounting Type - Sinks
Countertop
Faucet Body Material
Cast Alloy
Mounting Location - Faucet
Deck
Includes Installation Hardware
Yes
Includes Hardware
Hardware Included
Number of Bowls
1
Number of Faucet Mounting Holes
2
Vandal-Resistant Features
Vandal-Resistant Access Panel
Basic Power Source
AC Powered
Faucet Mounting Location
Deck

Description

Handwashing Sink with Faucet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.