Zoro Homepage

Bathroom Sink Kit, 24.5"x14.5"x7.625

  • Mfr # WB2-WB-TR1-0051

  • Zoro # G8489051


product price: $5,149.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
21 5/8 in x 11 1/2 in
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2-WB-TR1-0051
Zoro #
G8489051
UPC #
084241032310
Country of Origin
United States

Dimensions

Bowl Size
21 5/8 in x 11 1/2 in
Overall Width
14 1/2 in
Manufacturers Warranty Length
3 yr
Overall Length
24 1/2 in
Overall Height
7 5/8 in
Faucet Hole Dia.
1 7/16 in
Bowl Width
11 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
21 5/8 in
Drain Opening Diameter
1 1/2 in

Details

Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
Color
Designer White
Item
Bathroom Sink Kit
Standards
CAN/CSA C22.2 No 36-08, CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372, TAS, UL499
ADA Compliance
Yes
Drain Opening
1 1/2 in
ADA Compliant
ADA Compliant
Faucet Operation
Sensor
Faucet Mounting Centers
1 3/4 in
Includes
Bradley Navigator Thermostatic Mixing Valve Assembly, Drain Cap, Dryer, Liquid Soap Dispenser, Micro Controller, Stainless Steel Access Panel
Number of Stations
1
Mounting Type - Sinks
Countertop
Indoor/Outdoor Usage
Indoor
Sink Material
Terreon(R)
Includes Drain Pipe
Drain Pipe Included
Series
Washbar
Faucet Body Material
Cast Alloy
Number of Faucet Holes
2
Includes Installation Hardware
Yes
Includes Basket Strainer
Basket Strainer Not Included
Power Source
AC Powered
Sink Type
Bathroom
Counter Mounting Type
Undermount
Includes Faucet
Faucet Included
Vandal Resistant Features
Access Panel with Vandal Resistant Screws
Mounting Location - Faucet
Deck
Number of Faucet Mounting Holes
2
Number of Bowls
1
Vandal-Resistant Features
Vandal-Resistant Access Panel
Basic Power Source
AC Powered
Faucet Mounting Location
Deck
Includes Hardware
Hardware Included

Description

Handwashing Sink with Faucet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.