Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink Kit, 24.5"x14.5"x7.625

  • Mfr # WB2-WB-TR1-0052

  • Zoro # G8489130


product price: $5,149.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
21 5/8 in x 11 1/2 in
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2-WB-TR1-0052
Zoro #
G8489130
UPC #
084241032327
Country of Origin
United States

Dimensions

Bowl Size
21 5/8 in x 11 1/2 in
Faucet Hole Dia.
1 7/16 in
Overall Height
7 5/8 in
Overall Length
24 1/2 in
Manufacturers Warranty Length
3 yr
Overall Width
14 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
21 5/8 in
Bowl Width
11 1/2 in
Drain Opening Diameter
1 1/2 in

Details

Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
Color
Designer White
Item
Bathroom Sink Kit
Number of Stations
1
Drain Opening
1 1/2 in
ADA Compliance
Yes
Faucet Mounting Centers
1 3/4 in
ADA Compliant
ADA Compliant
Standards
CAN/CSA C22.2 No 36-08, CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372, TAS, UL499
Includes
Bradley Navigator Thermostatic Mixing Valve Assembly, Drain Cap, Dryer, Liquid Foam Dispenser, Micro Controller, Stainless Steel Access Panel
Faucet Operation
Sensor
Series
Washbar
Power Source
AC Powered
Mounting Location - Faucet
Deck
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
Yes
Includes Drain Pipe
Drain Pipe Included
Counter Mounting Type
Undermount
Sink Material
Terreon(R)
Number of Faucet Holes
2
Sink Type
Bathroom
Faucet Body Material
Cast Alloy
Includes Basket Strainer
Basket Strainer Not Included
Vandal Resistant Features
Access Panel with Vandal Resistant Screws
Includes Faucet
Faucet Included
Mounting Type - Sinks
Countertop
Faucet Mounting Location
Deck
Number of Faucet Mounting Holes
2
Number of Bowls
1
Vandal-Resistant Features
Vandal-Resistant Access Panel
Basic Power Source
AC Powered
Includes Hardware
Hardware Included

Description

Handwashing Sink with Faucet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.