Zoro Homepage

Bathroom Sink Kit, 24.5"x14.5"x7.625

  • Mfr # WB2-WB-TR1-0055

  • Zoro # G8489727


product price: $5,025.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
21 5/8 in x 11 1/2 in
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2-WB-TR1-0055
Zoro #
G8489727
UPC #
084241032358
Country of Origin
United States

Dimensions

Bowl Size
21 5/8 in x 11 1/2 in
Overall Width
14 1/2 in
Overall Length
24 1/2 in
Overall Height
7 5/8 in
Manufacturers Warranty Length
3 yr
Faucet Hole Dia.
1 7/16 in
Water Inlet Connection Size
1/2 in
Bowl Length
21 5/8 in
Bowl Width
11 1/2 in
Drain Opening Diameter
1 1/2 in

Description

Handwashing Sink with Faucet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.