Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink Kit, 24"x14.5"x7.625

  • Mfr # WB2-WB-ER1-0049

  • Zoro # G8488896


product price: $5,233.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
21 5/8 in x 11 1/2 in
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2-WB-ER1-0049
Zoro #
G8488896
UPC #
084241032211
Country of Origin
United States

Dimensions

Bowl Size
21 5/8 in x 11 1/2 in
Overall Height
7 5/8 in
Faucet Hole Dia.
1 7/16 in
Overall Length
24 in
Overall Width
14 1/2 in
Manufacturers Warranty Length
3 yr
Bowl Width
11 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
21 5/8 in
Drain Opening Diameter
1 1/2 in

Details

Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
Color
Antarctic
Item
Bathroom Sink Kit
Faucet Operation
Sensor
Standards
CAN/CSA C22.2 No 36-08, CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372, TAS, UL499
Includes
Drain Cap, Dryer, Liquid Soap Dispenser, Micro Controller, Single Tempered Line Assembly, Stainless Steel Access Panel
Drain Opening
1 1/2 in
ADA Compliant
ADA Compliant
Number of Stations
1
Faucet Mounting Centers
1 3/4 in
ADA Compliance
Yes
Sink Type
Bathroom
Faucet Body Material
Cast Alloy
Vandal Resistant Features
Access Panel with Vandal Resistant Screws
Includes Basket Strainer
Basket Strainer Not Included
Mounting Type - Sinks
Countertop
Counter Mounting Type
Undermount
Series
Washbar
Sink Material
Evervo(R)
Mounting Location - Faucet
Deck
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
Yes
Number of Faucet Holes
2
Power Source
AC Powered
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Included
Vandal-Resistant Features
Vandal-Resistant Access Panel
Faucet Mounting Location
Deck
Number of Faucet Mounting Holes
2
Number of Bowls
1
Includes Hardware
Hardware Included
Basic Power Source
AC Powered

Description

Handwashing Sink with Faucet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.