Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink Kit, 24"x14.5"x7.625

  • Mfr # WB2-WB-ER1-0050

  • Zoro # G8489246


product price: $5,023.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
21 5/8 in x 11 1/2 in
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2-WB-ER1-0050
Zoro #
G8489246
UPC #
084241032228
Country of Origin
United States

Dimensions

Bowl Size
21 5/8 in x 11 1/2 in
Overall Length
24 in
Manufacturers Warranty Length
3 yr
Overall Width
14 1/2 in
Overall Height
7 5/8 in
Faucet Hole Dia.
1 7/16 in
Water Inlet Connection Size
1/2 in
Bowl Width
11 1/2 in
Bowl Length
21 5/8 in
Drain Opening Diameter
1 1/2 in

Details

Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
Color
Antarctic
Item
Bathroom Sink Kit
ADA Compliant
ADA Compliant
Number of Stations
1
ADA Compliance
Yes
Standards
CAN/CSA C22.2 No 36-08, CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372, TAS, UL499
Faucet Mounting Centers
1 3/4 in
Drain Opening
1 1/2 in
Includes
Drain Cap, Dryer, Liquid Foam Dispenser, Micro Controller, Single Tempered Line Assembly, Stainless Steel Access Panel
Faucet Operation
Sensor
Series
Washbar
Vandal Resistant Features
Access Panel with Vandal Resistant Screws
Sink Type
Bathroom
Includes Drain Pipe
Drain Pipe Included
Mounting Location - Faucet
Deck
Indoor/Outdoor Usage
Indoor
Mounting Type - Sinks
Countertop
Number of Faucet Holes
2
Includes Installation Hardware
Yes
Counter Mounting Type
Undermount
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Not Included
Faucet Body Material
Cast Alloy
Power Source
AC Powered
Sink Material
Evervo(R)
Number of Faucet Mounting Holes
2
Includes Hardware
Hardware Included
Number of Bowls
1
Basic Power Source
AC Powered
Faucet Mounting Location
Deck
Vandal-Resistant Features
Vandal-Resistant Access Panel

Description

Handwashing Sink with Faucet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.