Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink Kit, 24"x14.5"x7.625

  • Mfr # WB2-WB-ER1-0053

  • Zoro # G8489550


product price: $4,807.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
21 5/8 in x 11 1/2 in
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2-WB-ER1-0053
Zoro #
G8489550
UPC #
084241022259
Country of Origin
United States

Dimensions

Bowl Size
21 5/8 in x 11 1/2 in
Overall Width
14 1/2 in
Manufacturers Warranty Length
3 yr
Faucet Hole Dia.
1 7/16 in
Overall Length
24 in
Overall Height
7 5/8 in
Water Inlet Connection Size
1/2 in
Bowl Width
11 1/2 in
Bowl Length
21 5/8 in
Drain Opening Diameter
1 1/2 in

Details

Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
Color
Mojave
Item
Bathroom Sink Kit
Faucet Operation
Sensor
Includes
Drain Cap, Dryer, Liquid Soap Dispenser, Micro Controller, Single Tempered Line Assembly, Stainless Steel Access Panel
Number of Stations
1
Faucet Mounting Centers
1 3/4 in
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Standards
CAN/CSA C22.2 No 36-08, CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372, TAS, UL499
Drain Opening
1 1/2 in
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Not Included
Mounting Location - Faucet
Deck
Faucet Body Material
Cast Alloy
Sink Material
Evervo(R)
Mounting Type - Sinks
Countertop
Includes Drain Pipe
Drain Pipe Included
Number of Faucet Holes
2
Counter Mounting Type
Undermount
Sink Type
Bathroom
Vandal Resistant Features
Access Panel with Vandal Resistant Screws
Series
Washbar
Includes Installation Hardware
Yes
Power Source
AC Powered
Includes Faucet
Faucet Included
Number of Faucet Mounting Holes
2
Basic Power Source
AC Powered
Includes Hardware
Hardware Included
Vandal-Resistant Features
Vandal-Resistant Access Panel
Number of Bowls
1
Faucet Mounting Location
Deck

Description

Handwashing Sink with Faucet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.