BathroomSinkKit, 24.5"x14.5"x7.625"

  • Mfr # WB2-WB-TR1-0049
  • Zoro # G8489289
product price: 
$
4,850.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
21 5/8 in x 11 1/2 in
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Polished Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WB2-WB-TR1-0049
Zoro #
G8489289
UPC #
084241032297
Country of Origin
United States
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Polished Chrome
Color
Designer White
Item
Bathroom Sink Kit
Drain Opening
1 1/2 in
Number of Stations
1
Standards
CAN/CSA C22.2 No 36-08, CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372, TAS, UL499
ADA Compliant
ADA Compliant
Includes
Drain Cap, Dryer, Liquid Soap Dispenser, Micro Controller, Single Tempered Line Assembly, Stainless Steel Access Panel
Faucet Mounting Centers
1 3/4 in
Faucet Operation
Sensor
ADA Compliance
Yes
Indoor/Outdoor Usage
Indoor
Faucet Body Material
Cast Alloy
Includes Drain Pipe
Drain Pipe Included
Mounting Location - Faucet
Deck
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
Sink Material
Terreon(R)
Series
Washbar
Power Source
AC Powered
Mounting Type - Sinks
Countertop
Counter Mounting Type
Undermount
Sink Type
Bathroom
Vandal Resistant Features
Access Panel with Vandal Resistant Screws
Includes Basket Strainer
Basket Strainer Not Included
Number of Faucet Holes
2
Faucet Mounting Location
Deck
Number of Bowls
1
Includes Hardware
Hardware Included
Basic Power Source
AC Powered
Vandal-Resistant Features
Vandal-Resistant Access Panel
Number of Faucet Mounting Holes
2
Wire Color
Designer White

Dimensions

Bowl Size
21 5/8 in x 11 1/2 in
Overall Height
7 5/8 in
Faucet Hole Dia.
1 7/16 in
Overall Width
14 1/2 in
Overall Length
24 1/2 in
Manufacturers Warranty Length
3 yr
Bowl Width
11 1/2 in
Bowl Length
21 5/8 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/2 in
Wire Rope Length
24 1/2 in
Length
24 1/2 in

Description

Handwashing Sink with Faucet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews