BIR Sensor Circuit Board
Mfr # S83-178
Zoro # G8738021
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Sub Category
Sensors
Fits Brand
Bradley
Material
Plastic
Size
2 3/8 in
Sub-Category
Sensors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S83-178
Zoro #
G8738021
UPC #
-
Country of Origin
United States
Dimensions
Size
2 3/8 in
Details
Item
Circuit Board,Bir Sensor
Sub Category
Sensors
Fits Brand
Bradley
Material
Plastic
Sub-Category
Sensors
For Use With
Wash Fountains
Wash Fountain Part Sub Category
Wash Fountain Sensors and Timers
Compatible Mfr. Model Number
CRS-2, CRS-3, HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, MG-2, MG-3, SS-1, SS-2N, SS-3N
Wash Fountain Part Type
Circuit Board
Faucet Operation
Sensor
Product Type
Circuit Board
Compatible Manufacturer Part Number
CRS-2, CRS-3, HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, MG-2, MG-3, SS-1, SS-2N, SS-3N
Compatible Product Type
Wash Fountains
Description
Circuit Board, Compatible Mfr. Model Number CRS-2, CRS-3, HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, MG-2, MG-3, SS-1, SS-2N, SS-3N, For Use With Wash Fountains, Plastic, Bradley, Size 2 3/8 in, Wash Fountain Sensors and Timers, Circuit Board
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.