Bradley S19314SPR Halo Eye-Face Wash, Stainless Bowl & Plastic Showerhead, Hand/Foot Operated
- Mfr # S19314SPR
- Zoro # G705978625
product price:Â
$
4,360.99
/ea
Free Shipping & Returns
Key Features
Height
94.125 in
Mount Type
Floor
Standards
ANSI/ISEA Z358.1
Shower Head Material
Stainless Steel
Eyewash Bowl Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19314SPR
- Zoro #
- G705978625
- UPC #
- 84241015085
- Country of Origin
- United States
- Mount Type
- Floor
- Standards
- ANSI/ISEA Z358.1
- Shower Head Material
- Stainless Steel
- Eyewash Bowl Material
- Stainless Steel
- Includes
- Universal identification sign and inspection tag included
Dimensions
- Height
- 94.125 in
- Inlet Pipe Size
- 1-1/4" NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.