Zoro Homepage

Bx-Soap Dish W/Drain Holes

  • Mfr # 9014-000000

  • Zoro # G3574536


product price: $12.59
/ea

Key Features

Overall Height
2 in
Finish
Satin
Overall Depth
4 in
Material
Stainless Steel
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9014-000000
Zoro #
G3574536
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Depth
4 in
Overall Width
2 in

Details

Item
Bx-Soap Dish W/Drain Holes
Finish
Satin
Material
Stainless Steel
Features
Vandal-Resistant Escutcheons
Includes
Screws, Secure Mounting Bracket
Resistance Properties
Vandal Resistant
Product Type
Soap Dish

Description

Soap Dish, Finish Satin, Material Stainless Steel, Mounting Type Wall Mount, Overall Depth 4 in, Overall Height 2 in, Overall Width 2 in, Wall Opening Depth Not Applicable, Wall Opening Height Not Applicable, Wall Opening Width Not Applicable, Center to Center Hole Distance Not Applicable, Product Type Soap Dish, Color Silver, Features Vandal-Resistant Escutcheons, Includes Screws, Secure Mounting Bracket, Resistance Properties Vandal-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.