Zoro Homepage

Bx-Toilet Tissue Disp, Zamac

  • Mfr # 508-320000

  • Zoro # G3225111


product price: $14.19
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Depth
1.84 in
Dispenser Width
7.69 in
Dispenser Height
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508-320000
Zoro #
G3225111
UPC #
-
Country of Origin
China

Dimensions

Dispenser Depth
1.84 in
Dispenser Width
7.69 in
Dispenser Height
6.4 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser

Description

Bx-Toilet Tissue Disp,Zamac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.