Bx-Towel Ring, Satin Ss
Mfr # 9334-000000
Zoro # G3264591
product price: $15.79
/eaKey Features
Finish
Satin
Material
Stainless Steel
Ring Height
4 3/8 in
Ring Width
4 7/8 in
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9334-000000
Zoro #
G3264591
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Ring Height
4 3/8 in
Ring Width
4 7/8 in
Base Width
2 in
Base Height
2 in
Details
Item
Bx-Towel Ring,Satin Ss
Finish
Satin
Material
Stainless Steel
Includes Mounting Hardware
Yes
Product Type
Tower Holder and Hardware
Description
Bx-Towel Ring,Satin Ss, Base Height 2 in, Base Width 2 in, Finish Satin, Material Stainless Steel, Mounting Type Wall Mount, Ring Height 4 3/8 in, Ring Width 4 7/8 in, Center to Center Hole Distance Not Applicable, Includes Mounting Hardware Yes, Product Type Towel Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.