Zoro Homepage

Bx-Ultility Shelf, 36In. Long

  • Mfr # 9984-000000-GR

  • Zoro # G1056575


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 5/8 in
Finish
Satin
Overall Depth
8 in
Material
Stainless Steel
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9984-000000-GR
Zoro #
G1056575
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 5/8 in
Overall Depth
8 in
Overall Width
36 in

Details

Item
Bx-Ultility Shelf,36In. Long
Finish
Satin
Material
Stainless Steel
ADA Compliant
Yes
Weight Capacity
5 lb
Center to Center Hole Distance
22 7/8 in
Product Type
Bathroom Shelf
Includes Mounting Hardware
Yes

Description

Utility Shelf, Product Type Utility Shelf, Mounting Type Exposed, Overall Height 6 5/8 in, Overall Width 36 in, Overall Depth 8 in, Material Stainless Steel, Finish Satin, Weight Capacity 5 lb, Center to Center Hole Distance 22 7/8 in, ADA Compliant ADA Compliant, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.