Zoro Homepage

BX Waste Receptacle Surf 16.5 Gal Removable

  • Mfr # 3A15-110000

  • Zoro # G814574367


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
16.5 gal
Series
Diplomat
Color
Silver
Overall Width
11.69 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3A15-110000
Zoro #
G814574367
UPC #
84241003013
Country of Origin
United States

Dimensions

Overall Width
11.69 in
Length
16.69 in
Depth
23.38 in

Details

Container Capacity
16.5 gal
Series
Diplomat
Color
Silver
Material
Stainless Steel
Container Mounting Style
Surface

Description

Diplomat Series Waste Receptacle. 22 Gauge Stainless Steel Receptacle In Architectural Satin Finish. All Welded Construction With Rounded Front Corners. Surface-Mounted. Compliant To Ada Standards Consult Codes For Installation Requirements. Diplomat Series Waste Receptacle. 22 Gauge Stainless Steel Receptacle In Architectural Satin Finish. All Welded Construction With Rounded Front Corners. Surface-Mounted. Compliant To Ada Standards Consult Codes For Installation Requirements.


  • ADA Compliant
  • Durable Stainless Steel Contstruction
  • 16.5 gallon capacity
  • Features recessed surface mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.