
Cart, Use W/10 And 15 Gallon
Mfr # S19-690A
Zoro # G0657469
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Color
Silver
Includes
Easy Roll Casters
Width
12 1/2 in
Features
Easy transportation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S19-690A
Zoro #
G0657469
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
12 1/2 in
Depth
12 3/8 in
Details
Item
Eyewash Cart
Color
Silver
Includes
Easy Roll Casters
Features
Easy transportation
Material
Stainless Steel
Compatible with Series
Bradley
Series
Bradley
Accessory Type
Cart
For Use With
Eyewash
Compatible Mfr Part Number
619-690A
Sub-Brand
Bradley Fixtures
Compatible with Brand
Bradley
Description
Eyewash Cart, Accessory Type Cart, Color Silver, Compatible Grainger Part Number 39W302, Compatible Mfr Part Number 619-690A, Compatible with Brand Bradley, Compatible with Series Bradley, Depth 12 3/8 in, Features Easy transportation, For Use With Eyewash, Height 7 in, Includes Easy Roll Casters, Material Stainless Steel, Series Bradley, Sub-Brand Bradley Fixtures, Width 12 1/2 in
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.