Zoro Homepage

Channel Frame Mir, 16 X 36

  • Mfr # 781-016360

  • Zoro # G1111568


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Standards
ADA Compliant, ASTM C 1036, ASTM C 1503
Mirror Surface
Glass
Shape
Rectangular
Features
Alternate Reflective Surfaces, Concealed Mounting
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781-016360
Zoro #
G1111568
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
16 in
Thickness
1/4 in

Details

Standards
ADA Compliant, ASTM C 1036, ASTM C 1503
Item
Channel Frame Mir,16 X 36
Mirror Surface
Glass
Shape
Rectangular
Features
Alternate Reflective Surfaces, Concealed Mounting
ADA Compliant
Yes
Resistance Properties
Theft Resistant
Frame Finish
Bright Annealed
Product Type
Bathroom Mirror
Mirror Type
With Frame
Tilt Type
Fixed
Frame Material
Stainless Steel

Description

Channel Frame Mir,16 X 36, Shape Rectangular, Tilt Type Fixed, Overall Height 36 in, Overall Width 16 in, Frame Finish Bright Annealed, Mounting Location Wall, Mirror Surface Glass, Mirror Type With Frame, ADA Compliant Yes, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel, Resistance Properties Theft Resistant, Standards ADA Compliant, ASTM C 1036, ASTM C 1503, Thickness 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.