Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-, Circular, Shallow Bowl Wash Fountain

  • Mfr # S93-635

  • Zoro # G9817674


product price: $9,603.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
43 in
Overall Width
36 in
Overall Length
36 in
Color
Silver
Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-635
Zoro #
G9817674
UPC #
084241013050
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Width
36 in
Overall Length
36 in
Overall Width (In.)
36 in
Overall Height (In.)
43 in
Basin Height (In.)
33 1/4 in
Overall Length (In.)
36 in
Manufacturers Warranty Length
1 yr
Bowl Depth
4 1/4 in
Bowl Width
36 in
Bowl Length
36 in
Water Inlet Connection Size
1/2 in
Drain Connection Size
1 1/2 in

Details

Color
Silver
Type
Circular
Bowl Shape
Circular
Number of Stations
5
Flow Rate
0.5 gpm
Item
Wash Fountain
Material of Construction
Stainless steel
Operating PSI Range
20-80
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Water Connection (In.)
1/2
People Served
5
Operation Type
Foot Control Hold-Open Air Valve
Flow Rate (GPM)
2.2
Standards
NSF/ANSI 372, TAS, UPC
Includes
Soap Dispenser
Drain Type
Off-Line Vent
Connection Drain (In.)
1.5 in
ADA Compliant
Not ADA Compliant
Gauge
14 ga
Finish
Unfinished
Wash Fountain Activation Type
Foot Push Button
Includes Faucet
Faucet Included
Sink Type
General Purpose
Includes Back Splash
Back Splash Not Included
Water Inlet Connection Type
NPT
Indoor/Outdoor Usage
Indoor/Outdoor
Series
Sentry
Mounting Type - Sinks
Floor
ADA Compliance
Yes
Includes Installation Hardware
Yes
CEC Compliant
Non CEC Compliant
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Includes Hardware
Hardware Included
Sink Mounting Type
Floor

Description

Wash Fountain, ADA Compliance Yes, Back Splash Height Not Applicable, Bowl Depth 4 1/4 in, Bowl Length 36 in, Circular, Bowl Width 36 in, Non CEC Compliant, Silver, Connection Drain (In.) 1.5 in, Off-Line Vent, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 5, Operating PSI Range 20-80, Overall Height 43 in, Overall Length 36 in, Overall Width 36 in, Bradley, Series Sentry, Stainless Steel, General Purpose, Foot Push Button, Water Inlet Connection Size 1/2 in, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.