Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-, Circular, Shallow Bowl Wash Fountain

  • Mfr # S93-638

  • Zoro # G9817647


product price: $9,574.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 in
Overall Width
36 in
Overall Length
36 in
Color
Silver
Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-638
Zoro #
G9817647
UPC #
084241012985
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Width
36 in
Overall Length
36 in
Basin Height (In.)
33 1/4 in
Overall Length (In.)
36 in
Overall Height (In.)
43 in
Overall Width (In.)
36 in
Bowl Depth
4 1/4 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Width
36 in
Bowl Length
36 in
Drain Connection Size
1 1/2 in

Details

Color
Silver
Type
Circular
Bowl Shape
Circular
Number of Stations
5
Flow Rate
0.5 gpm
Item
Wash Fountain
ADA Compliant
ADA Compliant
Drain Type
Central Rising
Flow Rate (GPM)
2.2
Standards
NSF/ANSI 372, TAS, UPC
People Served
5
Operating PSI Range
20-80
Operation Type
Infrared Sensor
Connection Drain (In.)
1.5 in
Voltage Type
110/24 V AC
Water Connection (In.)
1/2
Material of Construction
Stainless steel
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Includes
Soap Dispenser
Finish
Unfinished
Gauge
14 ga
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Voltage
120 V AC
Water Inlet Connection Type
NPT
ADA Compliance
Yes
CEC Compliant
Non CEC Compliant
Sink Material
Stainless Steel
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Wash Fountain Activation Type
Sensor
Includes Back Splash
Back Splash Not Included
Series
Sentry
Mounting Type - Sinks
Floor
Includes Installation Hardware
Yes
Sink Mounting Type
Floor
Includes Hardware
Hardware Included

Description

Wash Fountain, ADA Compliance Yes, Back Splash Height Not Applicable, Bowl Depth 4 1/4 in, Bowl Length 36 in, Circular, Bowl Width 36 in, Non CEC Compliant, Silver, Connection Drain (In.) 1.5 in, Central Rising, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 5, Operating PSI Range 20-80, Overall Height 43 in, Overall Length 36 in, Overall Width 36 in, Bradley, Series Sentry, Stainless Steel, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.