Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-, Circular, Shallow Bowl Wash Fountain

  • Mfr # S93-641

  • Zoro # G9817622


product price: $12,188.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Overall Height
43 in
Overall Width
54 in
Overall Length
54 in
Color
Silver
Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-641
Zoro #
G9817622
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Width
54 in
Overall Length
54 in
Overall Width (In.)
54 in
Basin Height (In.)
33 1/4 in
Overall Height (In.)
43 in
Overall Length (In.)
54 in
Manufacturers Warranty Length
1 yr
Bowl Depth
4 1/4 in
Bowl Width
54 in
Bowl Length
54 in
Water Inlet Connection Size
1/2 in
Drain Connection Size
1 1/2 in

Details

Color
Silver
Type
Circular
Bowl Shape
Circular
Number of Stations
8
Flow Rate
0.5 gpm
Item
Wash Fountain
Includes
Soap Dispenser
Operating PSI Range
20-80
Flow Rate (GPM)
2.2
People Served
8
Connection Drain (In.)
1.5 in
Material of Construction
Stainless steel
Drain Type
Off-Line Vent
Standards
NSF/ANSI 372, TAS, UPC
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Water Connection (In.)
1/2
ADA Compliant
ADA Compliant
Voltage Type
110/24 V AC
Operation Type
Infrared Sensor
Finish
Unfinished
Gauge
14 ga
Wash Fountain Activation Type
Sensor
CEC Compliant
Non CEC Compliant
Includes Installation Hardware
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
NPT
Includes Back Splash
Back Splash Not Included
Voltage
120 V AC
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Series
Sentry
ADA Compliance
Yes
Sink Type
General Purpose
Includes Faucet
Faucet Included
Mounting Type - Sinks
Floor
Includes Hardware
Hardware Included
Sink Mounting Type
Floor

Description

Wash Fountain, ADA Compliance Yes, Back Splash Height Not Applicable, Bowl Depth 4 1/4 in, Bowl Length 54 in, Circular, Bowl Width 54 in, Non CEC Compliant, Silver, Connection Drain (In.) 1.5 in, Off-Line Vent, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 8, Operating PSI Range 20-80, Overall Height 43 in, Overall Length 54 in, Overall Width 54 in, Bradley, Series Sentry, Stainless Steel, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.