-, Circular, Shallow Bowl Wash Fountain
Mfr # S93-642
Zoro # G9817613
product price: $12,188.99
/eaKey Features
Overall Height
43 in
Overall Width
54 in
Overall Length
54 in
Color
Silver
Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S93-642
Zoro #
G9817613
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
43 in
Overall Width
54 in
Overall Length
54 in
Overall Height (In.)
43 in
Overall Length (In.)
54 in
Basin Height (In.)
33 1/4 in
Overall Width (In.)
54 in
Manufacturers Warranty Length
1 yr
Bowl Depth
4 1/4 in
Water Inlet Connection Size
1/2 in
Bowl Length
54 in
Bowl Width
54 in
Drain Connection Size
1 1/2 in
Description
Wash Fountain, ADA Compliance Yes, Back Splash Height Not Applicable, Bowl Depth 4 1/4 in, Bowl Length 54 in, Circular, Bowl Width 54 in, Non CEC Compliant, Silver, Connection Drain (In.) 1.5 in, Central Rising, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 8, Operating PSI Range 20-80, Overall Height 43 in, Overall Length 54 in, Overall Width 54 in, Bradley, Series Sentry, Stainless Steel, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.