Zoro Homepage
This item is Discontinued.
Bradley Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 94 in H, Plastic Bowl, Yellow S19-310FW

Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 94 in H, Plastic Bowl, Yellow (Discontinued)

  • Mfr # S19-310FW
  • Zoro # G2688621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-310FW
Zoro #
G2688621
UPC #
094704828565
Country of Origin
United States

Dimensions

Height
94 in
Shower Spray Head Diameter
3 1/10 in
Inlet Pipe Size
1 1/4 in
Width
10 in
Shower Handle Length
25 1/2 in
Head Dia.
10 in
Depth
25 3/8 in
Outlet Pipe Size
1 1/4 in
Bowl Diameter
10 in
Mount Hole Diameter
3/8 in
Electrical Cord Length
Not Available

Description

Shower with Eyewash, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Inlet Connection Location Middle/Top, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Yellow, Environment General Purpose, Mount Type Floor, Mounting Style Standard, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.