Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combi TT/Waste, Surf-Mtd

  • Mfr # 5942-110000

  • Zoro # G1190826


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Mounting
Surface
Dispenser Height
2.19 in
Dispenser Width
4.187 in
Dispenser Depth
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5942-110000
Zoro #
G1190826
UPC #
-
Country of Origin
United States

Dimensions

Dispenser Height
2.19 in
Dispenser Width
4.187 in
Dispenser Depth
1.97 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Mounting
Surface

Description

Combi-Unit,Surface,Dual

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.