Concealed Wall Mount Grab Bar, 48" L, Stainless Steel, Safety Grip

  • Mfr # 8322-001480

  • Zoro # G8897122


product price: $56.79
/ea

Key Features

Length
48"
Finish
Safety Grip
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8322-001480
Zoro #
G8897122
UPC #
-
Country of Origin
United States

Dimensions

Length
48"
Height
3-1/4"
Depth
2-3/4
Dia.
1-1/4"
Height (In.)
3-1/4
Depth (In.)
2-3/4
Mounting Flange Diameter
3 in
Bar Length
48 in
Bar Diameter
1 1/4 in

Details

Finish
Safety Grip
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ANSI A117.1
Color
Silver
Weight Capacity
250 lb.
Item
Grab Bar
Features
Concealed Mounting
Includes Mounting Hardware
No
Bar Style
Straight
Center to Center Hole Distance
2 in
Mounting Flange Material
Stainless Steel
Bar Material
Stainless Steel
ADA Compliant
Yes
Product Type
Wall Mounted Grab Bar

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Textured, Bar Diameter 1 1/4 in, Bar Length 48 in, Weight Capacity 1,000 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Includes Torx-Head Mounting Screws, Mounting Flange Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.