Zoro Homepage

Concealed Wall Mount Grab Bar, Stainless Steel, Satin

  • Mfr # 8120-001180

  • Zoro # G5362524


product price: $43.49
/ea

Key Features

Finish
Satin
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ANSI A117.1
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8120-001180
Zoro #
G5362524
UPC #
754633955922
Country of Origin
United States

Dimensions

Width
21"
Height
3-1/4"
Depth
3
Dia.
1 1/2"
Depth (In.)
3
Width (In.)
21
Height (In.)
3-1/4
Bar Diameter
1 1/2 in
Mounting Flange Diameter
3 in
Bar Length
18 in

Details

Finish
Satin
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ANSI A117.1
Color
Stainless Steel
Weight Capacity
1000 lb.
Item
Grab Bar
Features
Concealed Mounting
Includes Mounting Hardware
No
ADA Compliant
Yes
Bar Material
Stainless Steel
Bar Style
Straight
Center to Center Hole Distance
2 in
Mounting Flange Material
Stainless Steel
Product Type
Wall Mounted Grab Bar

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 18 in, Weight Capacity 1,000 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Includes Torx-Head Mounting Screws, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.