Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-, Corner, Shallow Bowl Wash Fountain

  • Mfr # S93-643

  • Zoro # G9817604


product price: $9,374.99
/ea
Additional $335.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 5/8 in
Overall Width
54 in
Overall Length
43 3/4 in
Color
Silver
Type
Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-643
Zoro #
G9817604
UPC #
084241013104
Country of Origin
United States

Dimensions

Overall Height
45 5/8 in
Overall Width
54 in
Overall Length
43 3/4 in
Overall Width (In.)
43 3/4 in
Basin Height (In.)
33 7/16 in
Overall Length (In.)
54 in
Overall Height (In.)
46 in
Manufacturers Warranty Length
1 yr
Back Splash Height
6 1/2 in
Bowl Depth
4 1/4 in
Water Inlet Connection Size
1/2 in
Bowl Length
54 in
Bowl Width
43 3/4 in
Drain Connection Size
1 1/2 in

Details

Color
Silver
Type
Corner
Bowl Shape
Semi-Circular
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Fountain
Operating PSI Range
20-80
Standards
NSF/ANSI 372, TAS, UPC
Operation Type
Foot Control Hold-Open Air Valve
People Served
3
Drain Type
Off-Line Vent
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Includes
Soap Dispenser
Connection Drain (In.)
1.5 in
Water Connection (In.)
1/2
Flow Rate (GPM)
2.2
ADA Compliant
Not ADA Compliant
Material of Construction
Stainless steel
Gauge
14 ga
Finish
Unfinished
Includes Installation Hardware
Yes
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
NPT
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Series
Sentry
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Floor
ADA Compliance
Yes
Sink Type
General Purpose
Includes Faucet
Faucet Included
CEC Compliant
Non CEC Compliant
Wash Fountain Activation Type
Foot Push Button
Sink Mounting Type
Floor
Includes Hardware
Hardware Included

Description

Wash Fountain, ADA Compliance Yes, Back Splash Height 6 1/2 in, Bowl Depth 4 1/4 in, Bowl Length 54 in, Semi-Circular, Bowl Width 43 3/4 in, Non CEC Compliant, Silver, Connection Drain (In.) 1.5 in, Off-Line Vent, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 3, Operating PSI Range 20-80, Overall Height 45 5/8 in, Overall Length 43 3/4 in, Overall Width 54 in, Bradley, Series Sentry, Stainless Steel, General Purpose, Foot Push Button, Water Inlet Connection Size 1/2 in, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.