Dust Cover, Plastic, Yellow, For Use With, Eyewash
Mfr # S90-291
Zoro # G1926747
product price: $788.99
/ea
Free Shipping & Returns
Key Features
For Use With
Eyewash
Material
Plastic
Color
Yellow
Height
8 1/2 in
Width
11 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S90-291
Zoro #
G1926747
UPC #
-
Country of Origin
Multiple
Dimensions
Height
8 1/2 in
Width
11 1/2 in
Length
11 1/2 in
Depth
11 1/2 in
Details
Item
Dust Cover
For Use With
Eyewash
Material
Plastic
Color
Yellow
Compatible with Brand
Bradley
Accessory Type
Dust Cap
Compatible Mfr Part Number
S19-310DC
Compatible with Series
Classic
Description
Dust Cover, Accessory Type Dust Cap, Color Yellow, Compatible Mfr Part Number S19-310DC, Compatible with Brand Bradley, Compatible with Series Classic, For Use With Eyewash, Material Plastic, Depth 11 1/2 in, Height 8 1/2 in, Width 11 1/2 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.