Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELX 2-station Empire Gray Bowl

  • Mfr # S93-731

  • Zoro # G3722489


product price: $4,199.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Terreon(R)
Mounting Type
Wall
Overall Length
66 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-731
Zoro #
G3722489
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Width
30 in
Overall Height
27 in
Bowl Size
55 in x 21 5/8 in
Bowl Depth
4 3/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
2 1/2 in
Faucet Hole Dia.
1 1/4 in
Bowl Length
55 in
Bowl Width
21 5/8 in
Drain Opening Diameter
1 1/2 in

Details

Item
Bathroom Sink System
With Faucet / Without Faucet
Without Faucet
Body Material
Terreon(R)
Mounting Type
Wall
Color
Gray
No. of Bowls
1
Number of Holes
2
Side Splash
no
Standards
HILC, NSF, TAS, UPC
Bowl Shape
Rectangular
Number of Stations
2
Residential / Commercial
Commercial
Back Splash
Yes
Includes
Coal Trap Cover, Individual Chrome Plated Waste Assembly, TMA Mixing Assembly
Commercial / Residential
Commercial
Drain Opening
1 1/2 in
ADA Compliant
ADA Compliant
Faucet Mounting Centers
Center Hole Only
Sink Type
Bathroom
Series
Express
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Deck
ADA Compliance
Yes
Vandal Resistant Features
Vandal-Resistant Trap Cover Enclosure
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Terreon(R)
Includes Installation Hardware
Yes
Finish
Unfinished
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Not Included
Number of Faucet Holes
2
Number of Bowls
1
Vandal-Resistant Features
Vandal-Resistant Trap Cover Enclosure
Faucet Mounting Location
Deck
Number of Faucet Mounting Holes
2
Includes Hardware
Hardware Included

Description

Bathroom Sink System,66"x30"x27",Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.