Zoro Homepage

ELX 2-station Empire Gray Bowl

  • Mfr # S93-737

  • Zoro # G3722428


product price: $5,399.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
With Faucet
Body Material
Terreon(R)
Mounting Type
Wall
Overall Length
66 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-737
Zoro #
G3722428
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Width
30 in
Overall Height
27 in
Bowl Size
21 3/8 in x 14 1/2 in
Bowl Depth
4 3/8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in
Back Splash Height
2 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
21 3/8 in
Bowl Width
14 1/2 in
Drain Opening Diameter
1 1/2 in

Description

Wash Station,66"x30"x27",Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.