Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELX 2-station Sandtrap Color Bowl

  • Mfr # S93-730

  • Zoro # G3722498


product price: $4,199.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Terreon(R)
Mounting Type
Wall
Overall Length
66 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-730
Zoro #
G3722498
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Width
30 in
Overall Height
27 in
Bowl Size
55 in x 21 5/8 in
Bowl Depth
4 3/8 in
Back Splash Height
2 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in
Bowl Length
55 in
Bowl Width
21 5/8 in
Drain Opening Diameter
1 1/2 in

Details

Item
Bathroom Sink System
With Faucet / Without Faucet
Without Faucet
Body Material
Terreon(R)
Mounting Type
Wall
Color
Sand
No. of Bowls
1
Number of Holes
2
Standards
HILC, NSF, TAS, UPC
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Side Splash
no
Bowl Shape
Rectangular
Includes
Coal Trap Cover, Individual Chrome Plated Waste Assembly, TMA Mixing Assembly
Back Splash
Yes
Drain Opening
1 1/2 in
Number of Stations
2
ADA Compliant
ADA Compliant
Faucet Mounting Centers
Center Hole Only
Includes Installation Hardware
Yes
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Included
Sink Material
Terreon(R)
ADA Compliance
Yes
Mounting Type - Sinks
Wall
Number of Faucet Holes
2
Finish
Unfinished
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Mounting Location - Faucet
Deck
Series
Express
Sink Type
Bathroom
Vandal Resistant Features
Vandal-Resistant Trap Cover Enclosure
Includes Drain Pipe
Drain Pipe Not Included
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck
Number of Faucet Mounting Holes
2
Number of Bowls
1
Vandal-Resistant Features
Vandal-Resistant Trap Cover Enclosure

Description

Bathroom Sink System,66"x30"x27",Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.