Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELX 3-station Empire Gray Bowl

  • Mfr # S93-740

  • Zoro # G3722391


product price: $8,178.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

With Faucet / Without Faucet
With Faucet
Body Material
Terreon(R)
Mounting Type
Wall
Overall Length
94 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-740
Zoro #
G3722391
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
94 in
Overall Width
30 in
Overall Height
27 in
Bowl Size
21 3/8 in x 14 1/2 in
Bowl Depth
4 3/8 in
Back Splash Height
2 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in
Bowl Width
14 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
21 3/8 in
Drain Opening Diameter
1 1/2 in

Details

Item
Wash Station
With Faucet / Without Faucet
With Faucet
Body Material
Terreon(R)
Mounting Type
Wall
Color
Gray
No. of Bowls
3
Number of Holes
4
Number of Stations
3
Residential / Commercial
Commercial
Faucet Operation
Sensor
Standards
HILC, NSF, TAS, UPC
Includes
Soap Dispenser
Flow Rate
0.5 gpm
Bowl Shape
Rectangular
ADA Compliant
ADA Compliant
Drain Opening
1 1/2 in
Back Splash
Yes
Side Splash
no
Commercial / Residential
Commercial
Faucet Mounting Centers
Center Hole Only
Faucet Body Material
Brass
Number of Faucet Holes
3
Mounting Location - Faucet
Deck
Water Inlet Connection Type
NPT
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Sink Material
Terreon(R)
Mounting Type - Sinks
Wall
Vandal Resistant Features
Vandal-Resistant Trap Cover Enclosure
Includes Drain Pipe
Drain Pipe Not Included
Finish
Unfinished
ADA Compliance
Yes
Sink Type
Wash Station
Includes Basket Strainer
Basket Strainer Not Included
Indoor/Outdoor Usage
Indoor
Series
Express ELX
Includes Installation Hardware
Yes
CEC Compliant
Non CEC Compliant
Faucet Mounting Location
Deck
Includes Hardware
Hardware Included
Number of Bowls
3
Vandal-Resistant Features
Vandal-Resistant Trap Cover Enclosure
Number of Faucet Mounting Holes
3

Description

Wash Station,94"x30"x27",Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.