Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELX 3-station Glacier Color Bowl

  • Mfr # S93-732

  • Zoro # G3722470


product price: $5,640.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Terreon(R)
Mounting Type
Wall
Overall Length
94 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-732
Zoro #
G3722470
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
94 in
Overall Width
30 in
Overall Height
27 in
Bowl Size
85 in x 21 5/8 in
Bowl Depth
4 3/8 in
Back Splash Height
2 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in
Bowl Length
85 in
Bowl Width
21 5/8 in
Drain Opening Diameter
1 1/2 in

Details

Item
Bathroom Sink System
With Faucet / Without Faucet
Without Faucet
Body Material
Terreon(R)
Mounting Type
Wall
Color
White
No. of Bowls
1
Number of Holes
3
Bowl Shape
Rectangular
Commercial / Residential
Commercial
Back Splash
Yes
Standards
HILC, NSF, TAS, UPC
Residential / Commercial
Commercial
ADA Compliant
ADA Compliant
Drain Opening
1 1/2 in
Includes
Coal Trap Cover, Individual Chrome Plated Waste Assembly, TMA Mixing Assembly
Number of Stations
3
Side Splash
no
Faucet Mounting Centers
Center Hole Only
Includes Faucet
Faucet Not Included
Series
Express
Includes Installation Hardware
Yes
Sink Material
Terreon(R)
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
ADA Compliance
Yes
Mounting Location - Faucet
Deck
Indoor/Outdoor Usage
Indoor
Sink Type
Bathroom
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Vandal Resistant Features
Vandal-Resistant Trap Cover Enclosure
Number of Faucet Holes
3
Finish
Unfinished
Mounting Type - Sinks
Wall
Vandal-Resistant Features
Vandal-Resistant Trap Cover Enclosure
Number of Faucet Mounting Holes
3
Number of Bowls
1
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck

Description

Bathroom Sink System,94"x30"x27",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.