Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELX 3-station Sandtrap Color Bowl

  • Mfr # S93-733

  • Zoro # G3722461


product price: $5,640.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Terreon(R)
Mounting Type
Wall
Overall Length
94 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-733
Zoro #
G3722461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
94 in
Overall Width
30 in
Overall Height
27 in
Bowl Size
85 in x 21 5/8 in
Bowl Depth
4 3/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
2 1/2 in
Faucet Hole Dia.
1 1/4 in
Bowl Width
21 5/8 in
Bowl Length
85 in
Drain Opening Diameter
1 1/2 in

Details

Item
Bathroom Sink System
With Faucet / Without Faucet
Without Faucet
Body Material
Terreon(R)
Mounting Type
Wall
Color
Sand
No. of Bowls
1
Number of Holes
3
Commercial / Residential
Commercial
Back Splash
Yes
Number of Stations
3
Standards
HILC, NSF, TAS, UPC
Residential / Commercial
Commercial
Includes
Coal Trap Cover, Individual Chrome Plated Waste Assembly, TMA Mixing Assembly
Drain Opening
1 1/2 in
Bowl Shape
Rectangular
Side Splash
no
ADA Compliant
ADA Compliant
Faucet Mounting Centers
Center Hole Only
Sink Material
Terreon(R)
Includes Installation Hardware
Yes
Finish
Unfinished
Vandal Resistant Features
Vandal-Resistant Trap Cover Enclosure
Indoor/Outdoor Usage
Indoor
ADA Compliance
Yes
Mounting Location - Faucet
Deck
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
3
Sink Type
Bathroom
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Not Included
Includes Back Splash
Back Splash Included
Series
Express
Faucet Mounting Location
Deck
Number of Faucet Mounting Holes
3
Number of Bowls
1
Includes Hardware
Hardware Included
Vandal-Resistant Features
Vandal-Resistant Trap Cover Enclosure

Description

Bathroom Sink System,94"x30"x27",Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.