Zoro Homepage

Emergency Signaling System, Galvanized Steel, Amber/Gray, For Use With, Eyewash

  • Mfr # S19-323E

  • Zoro # G2045710


product price: $1,875.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewash
Material
Galvanized Steel
Color
Amber/Gray
Height
14 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-323E
Zoro #
G2045710
UPC #
084241024971
Country of Origin
Multiple

Dimensions

Height
14 in
Width
10 in
Length
16 13/32 in
Depth
5 1/2 in
Compatible Inlet Pipe Size
1/2 in
Electrical Cord Length
6 ft

Description

Emergency Signaling System, Accessory Type Emergency Signaling System, Color Amber/Gray, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1/2 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number S19-323E, Compatible with Brand Bradley, Current 3 A, Depth 5 1/2 in, Height 14 in, Width 10 in, Electrical Connection Type Hardwired, Electrical Cord Length 6 ft, For Use With Eyewash, Lens Color Amber, Lens Material Plastic, Light Mode Signal, Light Pattern Flashing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.