Zoro Homepage

Emergency Signaling System, Galvanized Steel, Amber/Gray, For Use With, Shower, Eyewash

  • Mfr # S19-323D

  • Zoro # G2045808


product price: $2,009.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shower, Eyewash
Material
Galvanized Steel
Color
Amber/Gray
Height
14 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-323D
Zoro #
G2045808
UPC #
084241025008
Country of Origin
Multiple

Dimensions

Height
14 in
Width
10 in
Length
16 13/32 in
Depth
5 1/2 in
Electrical Cord Length
6 ft
Compatible Inlet Pipe Size
1 1/4 in

Details

Item
Emergency Signaling System
For Use With
Shower, Eyewash
Material
Galvanized Steel
Color
Amber/Gray
Compatible with Brand
Bradley
Includes
Brass Flow Switch
Standards
NEMA 3R Enclosure
Features
Audible and Visual System, Automatic, Double Pole, Double Throw Flow Switch, Connect to Other Emergency Fixture Units, Indoor and Outdoor Applications
Voltage
90 to 264 V AC
Accessory Type
Emergency Signaling System
Amps
3 A
Compatible Inlet Pipe Thread Type
NPT
Current
3 A
Light Mode
Signal
Lens Material
Plastic
Light Pattern
Flashing
Mount Type
Pipe, Wall
Compatible Inlet Pipe Gender
Female
Lens Color
Amber
Electrical Connection Type
Hardwired
Series
Halo
Compatible Mfr Part Number
S19-323D
Remote Monitoring Capable
Yes
NEMA Rating
3R
Signal Type
Audible and Visual

Description

Emergency Signaling System, Accessory Type Emergency Signaling System, Color Amber/Gray, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1 1/4 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number S19-323D, Compatible with Brand Bradley, Current 3 A, Depth 5 1/2 in, Height 14 in, Width 10 in, Electrical Connection Type Hardwired, Electrical Cord Length 6 ft, For Use With Shower, Eyewash, Lens Color Amber, Lens Material Plastic, Light Mode Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.