Zoro Homepage

Emergency Signaling System, Galvanized Steel, Amber/Gray/Green, For Use With, Eyewash

  • Mfr # S19-324EG

  • Zoro # G2045799


product price: $2,773.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewash
Material
Galvanized Steel
Color
Amber/Gray/Green
Height
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-324EG
Zoro #
G2045799
UPC #
084241024940
Country of Origin
United States

Dimensions

Height
10 in
Width
16 in
Length
24 in
Depth
5 1/2 in
Electrical Cord Length
6 ft
Compatible Inlet Pipe Size
1/2 in

Details

Item
Emergency Signaling System
For Use With
Eyewash
Material
Galvanized Steel
Color
Amber/Gray/Green
Compatible with Brand
Bradley
Includes
Brass Flow Switch
Standards
NEMA 4X Enclosure
Features
Audible and Visual System, Automatic, Double Pole, Double Throw Flow Switch, Connect to Other Emergency Fixture Units, Indoor and Outdoor Applications
Voltage
90 to 265 V AC
Accessory Type
Emergency Signaling System
Compatible Mfr Part Number
S19-324EG
Series
Halo
Amps
3 A
Signal Type
Audible and Visual
Current
3 A
Compatible Inlet Pipe Thread Type
NPT
Remote Monitoring Capable
Yes
Lens Color
Amber
Lens Material
Plastic
NEMA Rating
4X
Light Mode
Beacon, Signal
Light Pattern
Flashing
Compatible Inlet Pipe Gender
Female
Light Technology
Halogen
Electrical Connection Type
Hardwired
Mount Type
Pipe, Wall

Description

Emergency Signaling System, Accessory Type Emergency Signaling System, Color Amber/Gray/Green, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1/2 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number S19-324EG, Compatible with Brand Bradley, Current 3 A, Depth 5 1/2 in, Height 10 in, Width 16 in, Electrical Connection Type Hardwired, Electrical Cord Length 6 ft, For Use With Eyewash, Lens Color Amber, Lens Material Plastic, Light Mode Beacon, Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.