Zoro Homepage

Emergency Signaling System, Galvanized Steel, Silver, For Use With, Shower, Eyewash

  • Mfr # S19-322D

  • Zoro # G2045683


product price: $1,992.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shower, Eyewash
Material
Galvanized Steel
Color
Silver
Height
14 3/10 in
Width
11 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-322D
Zoro #
G2045683
UPC #
084241025022
Country of Origin
United States

Dimensions

Height
14 3/10 in
Width
11 4/5 in
Length
16 13/32 in
Depth
4 4/5 in
Compatible Inlet Pipe Size
1 1/4 in
Electrical Cord Length
6 ft

Description

Emergency Signaling System, Accessory Type Emergency Signaling System, Color Silver, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1 1/4 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number S19-322D, Compatible with Brand Bradley, Current 0.5 A, Depth 4 4/5 in, Height 14 3/10 in, Width 11 4/5 in, Electrical Connection Type Hardwired, Electrical Cord Length 6 ft, For Use With Shower, Eyewash, Lens Color Amber, Lens Material Plastic, Light Mode Beacon, Signal

Restrictions

WARNING: This product can expose you to chemicals including Antimony oxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.