Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empire Gray, Circular, Wash Fountain

  • Mfr # S93-587

  • Zoro # G9901367


product price: $11,316.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Overall Height
55 3/4 in
Overall Width
54 in
Overall Length
54 in
Color
Empire Gray
Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-587
Zoro #
G9901367
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
55 3/4 in
Overall Width
54 in
Overall Length
54 in
Overall Height (In.)
55 3/4 in
Basin Depth (In.)
8 1/2 in
Basin Height (In.)
34 in
Overall Width (In.)
54 in
Bowl Depth
9 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
54 in
Water Inlet Connection Size
1 in
Bowl Width
54 in
Drain Connection Size
2 in

Details

Color
Empire Gray
Type
Circular
Bowl Shape
Circular
Number of Stations
8
Flow Rate
4.5 gpm
Item
Wash Fountain
Connection Drain (In.)
2 in
Water Connection (In.)
1
Voltage Type
110
ADA Compliant
ADA Compliant
Operating PSI Range
20-80
Material of Construction
Terreon(R)
Drain Type
Standard
Standards
UPC
Includes
Soap Dispenser
Flow Rate (GPM)
2.2
People Served
8
Green Certification or Other Recognition
GREENGUARD Certified
Operation Type
Infrared Sensor
Finish
Unfinished
Voltage
120 V AC
Sink Type
General Purpose
Water Inlet Connection Type
NPT
Includes Installation Hardware
Yes
Sink Material
Terreon(R)
CEC Compliant
Non CEC Compliant
Includes Back Splash
Back Splash Not Included
ADA Compliance
Yes
Series
Terreon Deep Bowl
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor/Outdoor
Wash Fountain Activation Type
Sensor
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
Includes Hardware
Hardware Included
Sink Mounting Type
Floor

Description

Wash Fountain, ADA Compliance Yes, Back Splash Height Not Applicable, Bowl Depth 9 1/2 in, Bowl Length 54 in, Circular, Bowl Width 54 in, Non CEC Compliant, Empire Gray, Connection Drain (In.) 2 in, Standard, Unfinished, 4.5 gpm, Floor, 8, Operating PSI Range 20-80, Overall Height 55 3/4 in, Overall Length 54 in, Overall Width 54 in, Bradley, Series Terreon Deep Bowl, Terreon(R), General Purpose, Sensor, Water Inlet Connection Size 1 in, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.