Empire Gray, Semicircular, Wash Fountain
Mfr # S93-580
Zoro # G9901376
product price: $8,896.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
Key Features
Overall Height
55 3/4 in
Overall Width
54 in
Overall Length
32 1/4 in
Color
Empire Gray
Type
Semicircular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S93-580
Zoro #
G9901376
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
55 3/4 in
Overall Width
54 in
Overall Length
32 1/4 in
Overall Width (In.)
54 in
Overall Height (In.)
55 3/4 in
Basin Depth (In.)
8 1/2 in
Basin Height (In.)
34 in
Back Splash Height
6 in
Bowl Depth
9 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
54 in
Water Inlet Connection Size
1 in
Bowl Width
32 1/4 in
Drain Connection Size
1 1/2 in
Description
Wash Fountain, ADA Compliance Yes, Back Splash Height 6 in, Bowl Depth 9 1/2 in, Bowl Length 54 in, Semi-Circular, Bowl Width 32 1/4 in, Non CEC Compliant, Empire Gray, Connection Drain (In.) 1.5 in, Special Vented Trap, Supplied from Above, Unfinished, 2.5 gpm, Wall, 4, Operating PSI Range 20-80, Overall Height 55 3/4 in, Overall Length 32 1/4 in, Overall Width 54 in, Bradley, Series Terreon Deep Bowl, Terreon(R), General Purpose, Sensor, Water Inlet Connection Size 1 in, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.