End Panel For Slope Top Locker, D12, Beige
Mfr # EPST-S1260-202
Zoro # G2000859
product price: $143.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Color
Beige
Overall Depth
12 in
Overall Height
60 in
Overall Width
3/8 in
Panel Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPST-S1260-202
Zoro #
G2000859
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
12 in
Overall Height
60 in
Overall Width
3/8 in
Details
Item
End Panel For Sloping-Top Locker
Color
Beige
Panel Construction
Solid
Panel Location
End
Product Type
End Panel
Finish
Matte
Material
High Density Polyethylene
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sub-Category
End Panel
For Locker Top
Sloped
Standards
ADA Complaint
Description
End Panel For Sloping-Top Locker, Color Beige, Number of Panels Not Applicable, Overall Depth 12 in, Overall Height 60 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Sloped, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.