Shop BRADLEY
See all product information
Create Account
Eyewash, Plastic Bowl - S19214EW
- Mfr # S19214EW
- Zoro # G305978605
product price:Â
$
502.60
/ea
Free Shipping & Returns
Key Features
Height
13 in
Width
15 in
Color
Yellow
Eye Wash and Shower Mounting
Pedestal
Includes
Universal identification sign and inspection tag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19214EW
- Zoro #
- G305978605
- UPC #
- 84241014491
- Country of Origin
- United States
- Color
- Yellow
- Eye Wash and Shower Mounting
- Pedestal
- Includes
- Universal identification sign and inspection tag
- Activation
- Hand Activation
- Eyewash Bowl Material
- Plastic
- Spray Head Material
- ABS Plastic
- Standards
- ANSI Z358.1
Dimensions
- Height
- 13 in
- Width
- 15 in
Description
Bradley eyewash, plastic bowl - s19214ew bradley eyewash units save space and fit easily into any work environment. Halo eyewash operated by an ergonomic, highly visible push handle, provides effective wash down coverage and spray pattern. Galvanized steel protected with bradtect safety yellow coating. Barrier-free design - fully accessible to people with physical disabilities. Eyewash exceeds minimum water flow of 0.4 gpm at 30 psi. Includes antimicrobial protection. Includes universal identification sign, and inspection tag. Complies with ansi z358.1.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.