Zoro Homepage

Eyewash Spray Head, Chrome Plates Brass, Silver, For Use With, Eyewash

  • Mfr # 115-109

  • Zoro # G4032987


product price: $28.89
/ea

Key Features

For Use With
Eyewash
Material
Chrome Plates Brass
Color
Silver
Height
1 in
Width
791/1000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-109
Zoro #
G4032987
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
791/1000 in
Depth
1 in

Details

Item
Eyewash Spray Head
For Use With
Eyewash
Material
Chrome Plates Brass
Color
Silver
Compatible with Brand
Bradley
Standards
ANSI/ISEA Z358.1-2014, OSHA Compliant
Accessory Type
Spray Head
Series
Classic Eyewash
Compatible with Series
Classic
Features
You can Keep Your Eye Wash Fixtures Operational Indefinitely, Even with Heavy Use, with Replacement Eye Wash Spray Heads
Compatible Mfr Part Number
S19-210, S19-210B, S19-210DC, S19-220, S19-220B, S19-220DC

Description

Eyewash Spray Head, Accessory Type Spray Head, Color Silver, Compatible Grainger Part Number 2P267, 2VYX5, 4R959, 4R961, 4T009, 4T010, Compatible Mfr Part Number S19-210, S19-210B, S19-210DC, S19-220, S19-220B, S19-220DC, Compatible with Brand Bradley, Compatible with Series Classic, Depth 1 in, Height 1 in, Width 791/1000 in, Features You can Keep Your Eye Wash Fixtures Operational Indefinitely, Even with Heavy Use, with Replacement Eye Wash Spray Heads, For Use With Eyewash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.