Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash Spray Head, Chrome Plates Brass, Silver, For Use With, Faucet-Mounted Personal Eyewash

  • Mfr # S90-350

  • Zoro # G4905756


product price: $75.09
/ea
Free Shipping & Returns

Key Features

For Use With
Faucet-Mounted Personal Eyewash
Material
Chrome Plates Brass
Color
Silver
Height
4 in
Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S90-350
Zoro #
G4905756
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 in
Width
1 3/8 in
Depth
6 1/2 in

Details

Item
Eyewash Spray Head
For Use With
Faucet-Mounted Personal Eyewash
Material
Chrome Plates Brass
Color
Silver
Compatible with Brand
Bradley
Includes
Supply Stem
Compatible Mfr Part Number
S19-200, S19-200B
Accessory Type
Spray Head Yoke
Features
You can Keep Your Eye Wash Fixtures Operational Indefinitely, Even with Heavy Use, with Replacement Heads
Series
S19-200; S19-200B
Compatible with Series
S19-200, S19-200B

Description

Eyewash Spray Head, Accessory Type Spray Head Yoke, Color Silver, Compatible Grainger Part Number 4YF94, Compatible Mfr Part Number S19-200, S19-200B, Compatible with Brand Bradley, Compatible with Series S19-200, S19-200B, Depth 6 1/2 in, Height 4 in, Width 1 3/8 in, Features You can Keep Your Eye Wash Fixtures Operational Indefinitely, Even with Heavy Use, with Replacement Heads, For Use With Faucet-Mounted Personal Eyewash, Includes Supply Stem, Material Chrome Plates Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.