Zoro Homepage

Faucet Adapter 3/8" IPS Male

  • Mfr # 153-396

  • Zoro # G8737513


product price: $30.15
/ea

Key Features

For Use With
Faucet Eyewash
Color
Silver
Height
1/2 in
Width
5 in
Compatible with Brand
Bradley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153-396
Zoro #
G8737513
UPC #
-
Country of Origin
United States

Dimensions

Height
1/2 in
Width
5 in
Depth
4 in
Inlet Pipe Size
3/8 in

Details

Item
Faucet Mount Adaptor
For Use With
Faucet Eyewash
Color
Silver
Compatible with Brand
Bradley
Standards
cUL Certified
Features
Male, 3/8 in NPSM, Chrome
Compatible with Series
Classic
Inlet Pipe Thread Type
NPSM
Inlet Pipe Gender
Male
Compatible Mfr Part Number
S19-200B
Accessory Type
Adapter

Description

Faucet Mount Adaptor, Accessory Type Adapter, Color Silver, Compatible Grainger Part Number 4YF94, Compatible Mfr Part Number S19-200B, Compatible with Brand Bradley, Compatible with Series Classic, Depth 4 in, Height 1/2 in, Width 5 in, Features Male, 3/8 in NPSM, Chrome, For Use With Faucet Eyewash, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPSM, Standards cUL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.