Shop BRADLEY
See all product information
Create Account
Faucet Mounted Eye Wash S19200B
- Mfr # S19-200B
- Zoro # G302678126
product price:
$
323.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
4.25 in
Color
Chrome
Eye Wash and Shower Mounting
Faucet
Includes
Universal identification sign and inspection tag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19-200B
- Zoro #
- G302678126
- UPC #
- 94700395290
- Country of Origin
- China
- Color
- Chrome
- Eye Wash and Shower Mounting
- Faucet
- Includes
- Universal identification sign and inspection tag
- Activation
- Hand Activation
- Spray Head Material
- Chrome
- Standards
- ANSI Z358.1
Dimensions
- Height
- 2 in
- Width
- 4.25 in
Description
BRADLEY® FAUCET MOUNTED EYE WASH
- LABORATORY APPLICATION COMPLIES WITH AMERICAN NATIONAL STANDARD Z358.1 UNIVERSAL MOUNT FOR BOTH STANDARD AND GOOSENECK FAUCETS (FAUCETS NOT INCLUDED) INCLUDES UNIVERSAL IDENTIFICATION SIGN AND INSPECTION TAG FULL ONE-YEAR CLASSIFIED BY UNDERWRITERS LABORATORY INC. TO ANSI Z358.1 NOTE: TO ELIMINATE THE RISK OF SCALDING EYES DURING USE, IT IS RECOMMENDED AT HOT WATER SUPPLY TO THE FAUCET BE DISCONNECTED OR THAT TEMPERED WATER BE PROVIDED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.