Zoro Homepage

Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 93 3/4 in H, Plastic Bowl, Yellow

  • Mfr # S19-304D2BL

  • Zoro # G2110689


product price: $6,216.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
93 3/4 in
Color
Yellow
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-304D2BL
Zoro #
G2110689
UPC #
-
Country of Origin
United States

Dimensions

Height
93 3/4 in
Shower Spray Head Diameter
3 1/10 in
Inlet Pipe Size
1 1/4 in
Shower Handle Length
27 5/8 in
Head Dia.
3 7/64 in
Width
16 1/2 in
Outlet Pipe Size
1 1/4 in
Bowl Diameter
13 in
Mount Hole Diameter
3/8 in
Electrical Cord Length
Not Available

Details

Item
Shower with Eyewash
Color
Yellow
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1, CSA Certified, UL Listed
Inlet (Location)
1 1/4 in NPT Male ( Bottom ) with Freeze Protection Valve
Shower Head Material
Plastic
Eyewash Bowl Material
Plastic
Includes
Indicator Lights, Inspection Tag, Universal Identification Sign
Eyewash Activation
Push Plate
Valve Material
Chrome Plated Brass
Stanchion Finish
Painted Galvanized Steel
Temp. Control
Heat Cable Traced Self Regulating
Shower Handle Material
Stainless Steel
Fitting Material
Steel
Features
Class I, Division 2, SpinTec(TM) Showerhead, Bottom Inlet with Indicator Lights
Electrical Ratings
120V AC
Eye Wash Covering
Yes
ADA Compliance
No
ANSI Compliant
Yes
Heat Traced
Yes
NEMA Rating
4X
Voltage
120 V AC
Spray Head Material
Plastic
Mounting Style
Standard
Valve Features
Freeze Protection
Eyewash Handle Material
Stainless Steel
ADA Compliant
No
Eyewash Spray Head Style
Covered
Outlet Pipe Gender
Male
Eyewash Spray Head Material
Plastic
Installation Type
Plumbed
Coverage
Eyes and Face
Barrier Free
Yes
Includes Showerhead Shroud
No
Minimum Operating Temperature
-10 Degrees F
Hazardous Location Rating
Class I/Division 2
Electrical Connection Type
Hardwired
Amps
0.7 A
Bowl Style
Covered
Assembly
Assembled
Includes Drench Hose
No
Outlet Pipe Thread Type
NPT
Inlet Connection Location
Bottom
Minimum Flow Rate
3 gpm
Sub-Brand
Halo
ANSI Compliance
Primary
Includes Foot Pedal
No
Series
Halo
Inlet Pipe Gender
Male
Inlet Pipe Thread Type
NPT
Shower Spray Head Material
Plastic

Description

Shower with Eyewash, Barrier Free Yes, Bowl Style Covered, Coverage Eyes and Face, Electrical Connection Type Hardwired, Eyewash Bowl Material Plastic, Hazardous Location Rating Class I/Division 2, Includes Indicator Lights, Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Bottom, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -10 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.