Zoro Homepage

Foot Lever Pivot Pin

  • Mfr # 152-026

  • Zoro # G2908017


product price: $10.15
/ea

Key Features

Sub-Category
Foot Levers and Push Buttons
Material
Steel
Size
1 5/8 in
For Use With
Wash Fountains
For Use With Mfr. Model Number
S93-535, S93-570, S93-595, S93-596, S93-597, S93-602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152-026
Zoro #
G2908017
UPC #
-
Country of Origin
United States

Dimensions

Size
1 5/8 in

Details

Sub-Category
Foot Levers and Push Buttons
Material
Steel
For Use With
Wash Fountains
For Use With Mfr. Model Number
S93-535, S93-570, S93-595, S93-596, S93-597, S93-602
Item
Foot Lever Pivot Pin
Compatible Mfr. Model Number
WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808
Wash Fountain Part Type
Pivot Pins
Wash Fountain Part Sub Category
Wash Fountain Foot Levers and Push Buttons
Product Type
Foot Lever Pivot Pin
Type
Foot Level
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808

Description

Pivot Pin, Foot Level, For Use With 4DU51 - 4DU66, 1MEU8, 1MEU9, 1MEV1-1MEV6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.