Freeze Protection Valve Kit
Mfr # S45-1703GR
Zoro # G0227573
product price: $971.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Bradley
Width
3 1/4 in
Height
8 in
Color
Silver
For Use With
Shower, Eyewash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S45-1703GR
Zoro #
G0227573
UPC #
-
Country of Origin
United States
Dimensions
Width
3 1/4 in
Height
8 in
Depth
3 1/4 in
Details
Fits Brand
Bradley
Item
Valve Kit
Color
Silver
For Use With
Shower, Eyewash
Compatible with Brand
Bradley
Accessory Type
Freeze Protection Replacement Valve
Minimum Water Output Temperature
35 Degrees F
Maximum Water Output Temperature
45 Degrees F
Description
Valve Kit, Accessory Type Freeze Protection Replacement Valve, Color Silver, Compatible with Brand Bradley, Depth 3 1/4 in, Height 8 in, Width 3 1/4 in, For Use With Shower, Eyewash, Maximum Water Output Temperature 45 Degrees F, Minimum Water Output Temperature 35 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.